Disconnect Operating, JG Frame Breaker, NEMA 4/4X

SKU: 78668529363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4/4X
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: JG Frame Breaker
Handle to Device Connection: Flexible Shaft, Mechanism
Shaft Length: 24''
Manufacturer Series: G
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4/4X; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - JG Frame Breaker; Handle to Device Connection - Flexible Shaft, Mechanism; Shaft Length - 24''; Additional Information - Handle Color: Red/Yellow Environment: IP66; Manufacturer Series - G
Additional Info: Handle Color: Red/Yellow Environment: IP66