Menu Search

EATON #JHMCCR

Disconnect Operating, JG Frame Breaker, NEMA 1

SKU: 78211352761
Manufacturer Series: Universal Direct
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1
Handle/Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: JG Frame Breaker
Handle to Device Connection: Mechanism
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 1; Handle/Operation - Rotary Lever; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - JG Frame Breaker; Handle to Device Connection - Mechanism; Additional Information - Close-Coupled Direct Mount. Handle: Red; Manufacturer Series - Universal Direct
Additional Info: Close-Coupled Direct Mount. Handle: Red