Menu Search
EATON #F2S10CXI

Disconnect Operating, J Frame Molded Case Breaker, NEMA 4, 4X

SKU # 78211488219 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4, 4X
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: J Frame Molded Case Breaker
For Switch Type: Molded Case Switch
Handle to Device Connection: Flexible Shaft
Shaft Length: 10 in.
Door Hardware Series: DH

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4, 4X; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left; For Breaker Type - J Frame Molded Case Breaker; For Switch Type - Molded Case Switch; Handle to Device Connection - Flexible Shaft; Shaft Length - 10 in.; Door Hardware Series - DH; Additional Information - Three-Pole, IEC Handle; Manufacturer Series - Series C

Additional Info: Three-Pole, IEC Handle