Menu Search

EATON #F2S10CX

Disconnect Operating, J Frame Molded Case Breaker, NEMA 4, 4X

SKU: 78211434169
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4, 4X
Handle/Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: J Frame Molded Case Breaker
For Switch Type: Molded Case Switch
Handle to Device Connection: Flexible Shaft
Shaft Length: 10 in.
Door Hardware Series: DH
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4, 4X; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left; For Breaker Type - J Frame Molded Case Breaker; For Switch Type - Molded Case Switch; Handle to Device Connection - Flexible Shaft; Shaft Length - 10 in.; Door Hardware Series - DH; Additional Information - Three-Pole; Manufacturer Series - Series C
Additional Info: Three-Pole