Menu Search
Disconnect Operating Mechanisms Disconnect Operating, J Frame Breaker, NEMA 4
EATON #5092A62G03

Vari-Depth Disconnect Operating, J Frame Breaker, NEMA 4

SKU # 78667930613
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4
Handle/​Operation: Rotary
Handle Included: Not Included
Handle Mounting Position: Through-Door
For Breaker Type: J Frame Breaker
Handle to Device Connection: Mechanism

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4; Handle/Operation - Rotary; Handle Included - Not Included; Handle Mounting Position - Through-Door; For Breaker Type - J Frame Breaker; Handle to Device Connection - Mechanism; Manufacturer Series - Vari-Depth