Menu Search
Disconnect Operating Mechanisms Disconnect Operating, J Frame Breaker, NEMA 3R
EATON #HM2R06

Disconnect Operating, J Frame Breaker, NEMA 3R

SKU # 78667916508 Manufacturer Series: Type C Rotary
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/​Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: J Frame Breaker
Handle to Device Connection: Rigid Shaft
Shaft Length: 6"

Additional Info: Handle Color: Black