Menu Search
Disconnect Operating Mechanisms Disconnect Operating, HJD, JD, JDB, JDC, DK, HKD, KD, KDB Frame Breaker , NEMA 4X

EATON #C371F6

Disconnect Operating, HJD, JD, JDB, JDC, DK, HKD, KD, KDB Frame Breaker , NEMA 4X

SKU #78211362984
Manufacturer Series: C371
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4X
Handle/Operation: Toggle
Handle Included: Included
Handle Mounting Position: Right/Left-Hand Flange
For Breaker Type: HJD, JD, JDB, JDC, DK, HKD, KD, KDB Frame Breaker
Handle to Device Connection: Mechanism
Shaft Length: Variable Depth

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4X; Handle/Operation - Toggle; Handle Included - Included; Handle Mounting Position - Right/Left-Hand Flange; For Breaker Type - HJD, JD, JDB, JDC, DK, HKD, KD, KDB Frame Breaker ; Handle to Device Connection - Mechanism; Shaft Length - Variable Depth; Additional Information - Dimensions: 16.84 in. x 6.56 in. x 5.06 in.; Manufacturer Series - C371

Additional Info: Dimensions: 16.84 in. x 6.56 in. x 5.06 in.