Menu Search

EATON #JGHMVD12BX

Disconnect Operating, G Frame Breaker, NEMA 4X

SKU: 78668529358
Manufacturer Series: G
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4X
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: G Frame Breaker
Handle to Device Connection: Flexible Cable
Shaft Length: 12"
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4X; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - G Frame Breaker; Handle to Device Connection - Flexible Cable; Shaft Length - 12"; Manufacturer Series - G