Menu Search
EATON #HRGCC30

Disconnect Operating, G Frame Breaker, NEMA 1

SKU # 78667921560 Manufacturer Series: G Direct
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1
Handle/​Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: G Frame Breaker
Handle to Device Connection: Mechanism

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 1; Handle/Operation - Rotary Lever; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - G Frame Breaker; Handle to Device Connection - Mechanism; Additional Information - Close-Coupled Direct Mount w/Interlock Clip. Handle: Black, Marking: Off/On, O/I; Manufacturer Series - G Direct

Additional Info: Close-Coupled Direct Mount w/Interlock Clip. Handle: Black, Marking: Off/On, O/I