Disconnect Operating, F,J,K Frame Breaker, NEMA 12

SKU: 78211359957
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 12
Handle/Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: F,J,K Frame Breaker
Handle to Device Connection: Mechanism
Door Hardware Series: C361
Manufacturer Series: C371
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 12; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left; For Breaker Type - F,J,K Frame Breaker; Handle to Device Connection - Mechanism; Door Hardware Series - C361; Additional Information - Mechanism 6-1/2"-16-5/8" Depth; Manufacturer Series - C371
Additional Info: Mechanism 6-1/2"-16-5/8" Depth