Menu Search
Disconnect Operating Mechanisms Disconnect Operating, F Frame Molded Case Breaker, NEMA 1, 3R, 12

EATON #F1S06C

Disconnect Operating, F Frame Molded Case Breaker, NEMA 1, 3R, 12

SKU #78211434144
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1, 3R, 12
Handle/Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: F Frame Molded Case Breaker
For Switch Type: Molded Case Switch
Handle to Device Connection: Flexible Shaft
Shaft Length: 6 in.
Door Hardware Series: DH

Additional Info: Three-Pole