EATON #F1S10

Disconnect Operating, F Frame Breaker, NEMA 4, 4X

SKU: 78667945310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4, 4X
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: F Frame Breaker
Handle to Device Connection: Shaft
Shaft Length: 120 in.
Manufacturer Series: Flex Shaft
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4, 4X; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - F Frame Breaker; Handle to Device Connection - Shaft; Shaft Length - 120 in. ; Manufacturer Series - Flex Shaft