Disconnect Operating, F Frame Breaker, NEMA 3R

SKU: 78211434143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left or Right
For Breaker Type: F Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 60"
Door Hardware Series: DH
Manufacturer Series: Flex Shaft
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 3R; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left or Right; For Breaker Type - F Frame Breaker; Handle to Device Connection - Flexible Shaft; Shaft Length - 60"; Door Hardware Series - DH; Manufacturer Series - Flex Shaft