You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #F1S04C

Disconnect Operating, F Frame Breaker, NEMA 3R

SKU # 78211434142 Manufacturer Series: Flex Shaft
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left or Right
For Breaker Type: F Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 48 in.
Door Hardware Series: DH