Menu Search
EATON #EHMFS03

Disconnect Operating, EG Frame Breaker, NEMA 12

SKU # 78211612591 Manufacturer Series: Flex Shaft
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 12
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left or Right
For Breaker Type: EG Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 36"

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 12; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left or Right; For Breaker Type - EG Frame Breaker; Handle to Device Connection - Flexible Shaft; Shaft Length - 36"; Manufacturer Series - Flex Shaft