Menu Search
Disconnect Operating Mechanisms Disconnect Operating, EG Frame Breaker, NEMA 1/12/3R
EATON #EGHMVD06B

Disconnect Operating, EG Frame Breaker, NEMA 1/12/3R

SKU # 78668540552 Manufacturer Series: G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1/12/3R
Handle/​Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: EG Frame Breaker
Handle to Device Connection: Flexible Shaft, Mechanism
Shaft Length: 6''

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 1/12/3R; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - EG Frame Breaker; Handle to Device Connection - Flexible Shaft, Mechanism; Shaft Length - 6''; Additional Information - Handle Color: Black/Blue Environment: IP20/IP54/IP55; Manufacturer Series - G

Additional Info: Handle Color: Black/Blue Environment: IP20/IP54/IP55