EATON #4987D14G01

Disconnect Operating, DS 200 Amp, NEMA 1

SKU: 78667971226
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1
Handle/Operation: Rotary
Handle Included: Not Included
Handle Mounting Position: Through-Door
For Breaker Type: DS 200 Amp
Handle to Device Connection: Shaft (not included)
Manufacturer Series: Vari-Depth
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 1; Handle/Operation - Rotary; Handle Included - Not Included; Handle Mounting Position - Through-Door; For Breaker Type - DS 200 Amp; Handle to Device Connection - Shaft (not included); Additional Information - Standard Mechanism, no internal lock-off; Manufacturer Series - Vari-Depth
Additional Info: Standard Mechanism, no internal lock-off