Menu Search
EATON #84-29285-37

Freedom Starter, Pump Control; 120/110V 60/50Hz Coil; 150A Disconnect

SKU # 78668501774
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Disconnect Amps: 150
Size: NEMA Size 4
Starter Type: Combination Pump Panel
Disconnect: Breaker
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

Eatons pump controllers enclosures are Type 3R to provide weather-tight protection and are available in several sizes, depending on the customers control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom and IT lines of combination starters.

Additional Info: Enclosure Material: Painted Steel, Pushbutton Omitted, Overload Relay: 57-180A