Menu Search
EATON #ECN2451CAK-R61/K

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 5; 400A Disconnect

SKU # 78668539485
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Disconnect Amps: 400
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, HMCP
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC