Menu Search
Search
3M #11434-00000-20

Nuvo™ Glasses, Safety; Readers; Gray Frame; Clear Lenses; 1.5 Diopter

SKU # 07837111434
View more versions of this product
Diopters: 1.5
Type: Readers Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-fog
Frame Color: Gray
Frame Material: HSE Plastics
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Dual Lens
Size: Universal
Hinge Type: Standard Hinge
Temple Style: Bayonet
Temple Adjustment: Adjustable