Menu Search
Diodes Rectifier, Bridge, Screw Contact, 400A Max Forward

GENERAL SEMICONDUCTOR #GBPC3506

Rectifier, Bridge, Screw Contact, 400A Max Forward

SKU #43452298998
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bridge Rectifier
Contact Style: Screw
Current Rating: 35A
Max Voltage: 600V
Max Forward Current: 400A
Case Style: GBPC Epoxy

Rectifiers: Type - Bridge Rectifier; Contact Style - Screw; Current Rating - 35A; Max Voltage - 600V; Max Forward Current - 400A; Case Style - GBPC Epoxy