Menu Search
LUTRON ELECTRONICS CO #QSGRJ-6P-1TWH

GRAFIK Eye Wireless Lighting Control Unit 6 Zone 40-1200W Capacity and IR Receiver, White 220-240V

SKU # 02755764153
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless Lighting Control Unit
Programming: Manual (on screen)
Operator Style: Push Button
Dimmers - Master: 6 Zone 40-1200W Capacity and IR Receiver
Control - Master: Button
Control - Remote: Hand held Transmitter
Control - Interface: Infra Red
Finish: White
Voltage: 220-240V

Additional Info: Shade Columns: 1, Top Door Color: Translucent