Menu Search
Dimming Switches Wall Dimmer, White, Slide On-Off, 600W

LUTRON #SCL-153P-WH

Skylark Wall Dimmer, White, Slide On-Off, 600W

SKU #78427600893
Manufacturer Series: C•L
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Custom (included)

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Custom (included); Manufacturer Series - Skylark CL