Menu Search
Dimming Switches Wall Dimmer Switch, 1-Pole, 3-Way Slide Operator, 250/600W, 120V, Ivory

LUTRON #DVCL-253PH-IV

Diva C-L Wall Dimmer Switch, 1-Pole, 3-Way Slide Operator, 250/600W, 120V, Ivory

SKU #78427609209
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole, 3-Way
Load: Incandescent, Halogen, CFL, LED, Lutron Hi-Lume A-Series LTE LED Driver
Capacity: 250/600W
Voltage: 120V
Finish: Ivory

Switch; Dimmer; Wall; 1-Pole, 3-Way Slide Operator; 250/600W; 120V; Ivory; Incandescent, Halogen, CFL, LED, Lutron Hi-Lume A-Series LTE LED Driver Load