Menu Search
LUTRON #SCL-153P-LA

Skylark Wall Dimmer, Light Almond, Slide On-Off, 600W

SKU # 78427600895 Manufacturer Series: CL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Custom (included)