Menu Search
LUTRON #NTSTV-DV-WH

Nova-T Lighting Dimmer, Slide-To-Off, 1-Pole Operation, Fluorescent, 8A, 120V/277V

SKU # 78427607197
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 8A
Voltage: 120V/277V
Finish: White
Wallplate: Included

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide-To-Off ; Operation - 1-Pole; Load - Fluorescent; Capacity - 8A; Voltage - 120V/277V; Finish - White; Wallplate - Included; Additional Information - 0-10V Sink 30mA, Wall Box Size: Single Gang; Manufacturer Series - Nova-T

Additional Info: 0-10V Sink 30mA, Wall Box Size: Single Gang