LUTRON #MACL-153M-WH

Dimmer Switch, Rocker w/Preset Tapswitch, 1P, Multi-Location, 3-Way Operation

SKU: 78427601065
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Rocker with Preset Tap Switch
Pole Type: 1-Pole, Multi-Location, 3-Way
Load: Magnetic, Low Voltage
Capacity: 150W
Voltage: 120V
Finish: White
Manufacturer Series: Maestro
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Rocker w/Preset Tapswitch; Operation - 1-Pole, Multi-Location, 3-Way; Load - Magnetic, Low Voltage; Capacity - 150W; Voltage - 120V; Finish - White; Additional Information - Action: Standard-ON/Soft-OFF, Operating Temperatures: 32 deg F (0 deg C) to 104 deg F (40 deg C); Manufacturer Series - Maestro
Additional Info: Action: Standard-ON/Soft-OFF, Operating Temperatures: 32 deg F (0 deg C) to 104 deg F (40 deg C)