LUTRON ELECTRONICS CO #NTF-103P-277-LA

Wall Dimmer, Light Almond, Slide, Preset On-Off, 6A

SKU: 02755709310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 6A
Voltage: 277V
Finish: Light Almond
Manufacturer Series: Nova T
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Fluorescent; Capacity - 6A; Voltage - 277V; Finish - Light Almond; Manufacturer Series - Nova T