Menu Search
LUTRON ELECTRONICS CO #AY-603PGH-LA

Ariadni Wall Dimmer, Light Almond, Slide, Preset On-Off, 600W

SKU # 02755759031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Incandescent or Halogen
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle
Packaging: Clamshell