Menu Search
Dimming Switches Wall Dimmer, Light Almond, Slide, Preset On-Off, 600W

LUTRON ELECTRONICS CO #AY-603PG-LA

Ariadni Wall Dimmer, Light Almond, Slide, Preset On-Off, 600W

SKU #02755759041
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Incandescent or Halogen
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle