Menu Search
Dimming Switches Wall Dimmer, Light Almond, Slide, Preset On-Off, 1500W

LUTRON ELECTRONICS CO #NT-1503P-LA

Nova-T Wall Dimmer, Light Almond, Slide, Preset On-Off, 1500W

SKU #02755709276
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: Light Almond