Menu Search
Dimming Switches Wall Dimmer, Light Almond, Slide, Preset On-Off, 1000W
LUTRON ELECTRONICS CO #AY-10PNL-LA

Ariadni Wall Dimmer, Light Almond, Slide, Preset On-Off, 1000W

SKU # 02755736676
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Incandescent or Halogen
Capacity: 1000W
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle

Additional Info: Includes: Locator Light