Menu Search
Dimming Switches Wall Dimmer, Brown, Slide-to-Off, 600W
LUTRON ELECTRONICS CO #NTELV-600-BR

Nova-T Wall Dimmer, Brown, Slide-to-Off, 600W

SKU # 02755737905
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 600W
Voltage: 120V
Finish: Brown