Menu Search

LUTRON ELECTRONICS CO #NT-1003P-BR

Nova-T Wall Dimmer, Brown, Slide, Preset On-Off, 1000W

SKU: 02755767568
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Brown
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - Brown; Manufacturer Series - Nova T