Menu Search
LUTRON ELECTRONICS CO #NTFTU-5A-BL

Nova-T Wall Dimmer, Black, Slide-to-Off, 5A

SKU # 02755733468
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 5A
Voltage: 120V
Finish: Black