Menu Search
Dimming Switches Wall Dimmer, Black, Slide-to-Off, 300W

LUTRON ELECTRONICS CO #NTELV-300-BL

Nova-T Wall Dimmer, Black, Slide-to-Off, 300W

SKU #02755767688
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 300W
Voltage: 120V
Finish: Black