Menu Search
LUTRON ELECTRONICS CO #AYLV-600P-BL

Ariadni Wall Dimmer, Black, Slide, Preset On-Off, 450W

SKU # 02755719039
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 450W
Voltage: 120V
Finish: Black
Wallplate: Toggle