Menu Search
LUTRON ELECTRONICS CO #AY-103P-BL

Ariadni Wall Dimmer, Black, Slide, Preset On-Off, 1000W

SKU # 02755719036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 3-Way
Load: Incandescent or Halogen
Capacity: 1000W
Voltage: 120V
Finish: Black
Wallplate: Toggle