Menu Search
Search
LUTRON ELECTRONICS CO #MAF-6AM-277-BL

Maestro Wall Dimmer, Black, Rocker, Preset Tap On-Off, 6A

SKU # 02755758345
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Rocker
Pole Type: 1-Pole/Multi-Location
Load: Fluorescent
Capacity: 6A
Voltage: 277V
Finish: Black