Menu Search
LUTRON ELECTRONICS CO #NT-600-BE

Nova-T Wall Dimmer, Beige, Slide-to-Off, 600W

SKU # 02755767623
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Beige