Menu Search
LUTRON ELECTRONICS CO #NTLV-1000-277-AL

Nova-T Wall Dimmer, Almond, Slide-to-Off, 800W

SKU # 02755709295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 800W
Voltage: 277V
Finish: Almond