Menu Search
Dimming Switches Wall Dimmer, Almond, Slide-to-Off, 5A
LUTRON ELECTRONICS CO #NTFTU-5A-AL

Nova-T Wall Dimmer, Almond, Slide-to-Off, 5A

SKU # 02755709311
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 5A
Voltage: 120V
Finish: Almond