Menu Search
Search
LUTRON ELECTRONICS CO #NTLV-1500-AL

Nova-T Wall Dimmer, Almond, Slide-to-Off, 1200W

SKU # 02755709291
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 1200W
Voltage: 120V
Finish: Almond