Menu Search
Dimming Switches Wall Dimmer, Almond, Slide-to-Off, 1000W

LUTRON ELECTRONICS CO #NT-1000-AL

Nova-T Wall Dimmer, Almond, Slide-to-Off, 1000W

SKU #02755709267
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Almond