Menu Search
Dimming Switches Wall Dimmer, Almond, Slide, Preset On-Off, 450W

LUTRON ELECTRONICS CO #AYLV-603P-AL

Ariadni Wall Dimmer, Almond, Slide, Preset On-Off, 450W

SKU #02755712119
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 3-Way
Load: Low Voltage
Capacity: 450W
Voltage: 120V
Finish: Almond
Wallplate: Toggle