Menu Search
Dimming Switches Wall Dimmer, Almond, Slide, Preset On-Off, 450W
LUTRON ELECTRONICS CO #AYLV-600P-AL

Ariadni Wall Dimmer, Almond, Slide, Preset On-Off, 450W

SKU # 02755712120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 450W
Voltage: 120V
Finish: Almond
Wallplate: Toggle