LUTRON ELECTRONICS CO #AYF-103P-IV

Wall Dimmer, 8A Capacity, 120V, Side Slider w/Preset Toggle, 1-Pole/3-Way Operation, Fluorescent

SKU: 02755768993
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 8A
Voltage: 120V
Finish: Ivory
Wallplate: Toggle
Packaging: Box
Manufacturer Series: Ariadni
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Toggle; Operation - 1-Pole, 3-Way; Load - Fluorescent; Capacity - 8A; Voltage - 120V; Finish - Ivory; Wallplate - Toggle; Packaging - Box; Additional Information - For 3-way control, use with standard mechanical 3-way switch.; Manufacturer Series - Ariadni
Additional Info: For 3-way control, use with standard mechanical 3-way switch.