Menu Search
Search
LUTRON ELECTRONICS CO #AYCL-153P-WH

Ariadni Wall Dimmer, 600W Capacity, 120V, Toggle On-Off, 1-Pole/3-Way Operation, Incandescent/Halogen

SKU # 02755782594
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Toggle On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent/Halogen
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle
Packaging: Boxed

Dimming Switches: Switch Type - Wall Dimmer; Operator - Toggle On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent/Halogen; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Toggle; Packaging - Boxed; Manufacturer Series - Ariadni