Menu Search
Dimming Switches Wall Dimmer, 600W Capacity, 120V, Slide/Preset On-Off, 3-Way Operation, Incandescent, Ivory

LUTRON ELECTRONICS CO #N-603P-IV

Nova Wall Dimmer, 600W Capacity, 120V, Slide/Preset On-Off, 3-Way Operation, Incandescent, Ivory

SKU #02755767314
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)

Additional Info: Style: Linear Slide Dimmer