Menu Search
Dimming Switches Wall Dimmer, 600W Capacity, 120V, Slide/Preset On-Off, 1-Pole Operation, Incandescent, White
LUTRON ELECTRONICS CO #S-600PH-WH

Skylark Wall Dimmer, 600W Capacity, 120V, Slide/Preset On-Off, 1-Pole Operation, Incandescent, White

SKU # 02755768442
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator